Skip Content
TAP/DIE SET,110 PC,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP/DIE SET,110 PC,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1PZ38
  • Mfr. Model # 1PZ38
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 537
  • Shipping Weight 16.9 lbs

Technical Specs

  • Includes 2 Straight Tap Wrenches, T-Handle Tap Wrench, Thread Gauge, Screwdriver, Die Stock, Plastic Case
  • Item Tap and Die Set
  • Number of Pieces 110
  • Material High Speed Steel
  • Cutting Sizes 35
  • Size/Range 4-40 to 3/4"-16, 1/8"-27, 1/4"-18, M6 x 1.0 to M18 x 1.5
  • Thread Type NC, NF, NPT
  • Sizes Included 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/8"-27 NPT, 1/4"-18 NPT, 1/4"-20, 1/4"-24, 1/4"-28, 1/4"-32, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, M6 x 1.0, M8 x 1.25, M10 x 1.0, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.25, M18 x 1.5
  • Die Type 1" and 1-1/2" OD Solid
  • Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
  • SAE or Metric SAE

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List