Skip Content
TAP/DIE SET,110 PC,HIGH CARBON STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP/DIE SET,110 PC,HIGH CARBON STEE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1PZ54
  • Mfr. Model # 1PZ54
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Includes 2 Straight Tap Wrenches, T-Handle Tap Wrench, Thread Gauge, Screwdriver, Die Stock, Plastic Case
  • Item Tap and Die Set
  • Number of Pieces 110
  • Thread Type NC, NF, NPT
  • Sizes Included 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-24, 1/4-28, 1/4-32, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, M6x1.0, M8x1.25, M10x1.0, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M18x1.5, 1/8-27NPT, 1/4-18NPT
  • Standards American Metal Cutting Institute Standards for Cut Thread Tolerance, ANSI-B94-1987 Standards
  • Tap Dimension Type Inch, Machine, Metric
  • Size Range #4 to 3/4", M6 to M18
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Tap Material Carbon Steel
  • Tap Chamfer Plug, Taper
  • Die Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list