Skip Content
TAP + DIE + DRL 117PC DELUXE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP + DIE + DRL 117PC DELUXE SET

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW26377
  • Mfr. Model # 26377
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Product Details

Tap and Die Set, Fractional/Metric, High Carbon Steel, Plain, Number of Pieces 117, Cutting Sizes 34, Die Tap 5/8 In Hex Solid, 1 In Hex Solid, Size/Range No. 4 to 1/2 In and 3mm to 12mm, NC, NF, NPT, BSP, Metric, Meets Taps and Dies meet ASME/ANSI B94.9-1987, Drills meet ASME/ANSI B94.11M-1979. Includes Adjustable/Non-Adjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 16 Leaf Metric Thread Pitch Gauge, 18 Leaf Standard Thread Pitch Gauge and Empty Plastic Case

Technical Specs

  • Material Carbon Steel
  • Item Tap and Hex Die and Drill Bit Deluxe Set
  • Number of Pieces 117
  • Includes Adjustable/Nonadjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-In-1 Tap Wrench, 16 Leaf Metric Thread Gauge, 18 Leaf Standard Thread Gauge, Plastic Case
  • Size/Range #4 - 1/2", M3 to M12, 1/8" NPT, 1/8" BSP
  • Thread Type NC, NF, NPT, BSP, Metric
  • Die Type 5/8" Hex Solid, 1" Hex Solid
  • Sizes Included 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8-27 NPT, 1/8-28 BSP
  • Tap Wrench Number 311088, 12450, 12473
  • Cutting Sizes 34
  • Finish Plain
  • Standards Taps and Dies Meet ASME/ANSI B94.9-1987, Drills Meet ASME/ANSI B94.11M-1979

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List