TAP BRIGHT WIZARD 8-32 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP BRIGHT WIZARD 8-32 NC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBCT77008
  • Mfr. Model # CT77008
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 531
  • Shipping Weight 0.01 lbs

Product Details

Bright Wizard Machine Tap: Spiral point taps for through hole applications.

Technical Specs

  • Tap Finish Bright
  • Item Machine Tap
  • Overall Length 2-1/8"
  • Tap Style Spiral Point
  • Shank Dia. 0.168"
  • Tap Thread Size #8-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list