Skip Content
TAP BRIGHT WIZARD 7/8-9 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BRIGHT WIZARD 7/8-9 NC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBCT77414
  • Mfr. Model # CT77414
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 531
  • Shipping Weight 0.4 lbs

Product Details

Bright Wizard Machine Tap: Spiral point taps for through hole applications.

Technical Specs

  • Tap Finish Bright
  • Overall Length 4-11/16"
  • Tap Style Spiral Point
  • Shank Dia. 0.697"
  • Item Machine Tap
  • Tap Grouping Tap
  • Tap Thread Size 7/8"-9

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list