Skip Content
TAP BOTTOMING METRIC 8MMX.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP BOTTOMING METRIC 8MMX.50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP8MMB5
  • Mfr. Model # TAP8MMB5
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.01 lbs

Product Details

Bottoming metric hand tap made from alloy steel. Size 8 mm, pitch 0.5, and length 2-23/32 inches.

Technical Specs

  • Item Tap
  • Overall Length 2-23/32"
  • Tap Style Bottoming
  • Size M8 x 0.5
  • Pitch
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List