Skip Content
TAP BOTTOMING METRIC 5MMX.90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP BOTTOMING METRIC 5MMX.90

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP5MMB9
  • Mfr. Model # TAP5MMB9
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.02 lbs

Product Details

Bottoming metric hand tap made from alloy steel. Size 5 mm, pitch 0.9, and length 2-3/8 inches.

Technical Specs

  • Item Hand Tap
  • Size 5mm
  • Overall Length 2-3/8"
  • Tap Style Bottoming
  • Pitch 0.9
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Size M5-0.90
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List