Skip Content
TAP BOTTOMING METRIC 4MMX.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP BOTTOMING METRIC 4MMX.75

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP4MMB75
  • Mfr. Model # TAP4MMB75
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.015 lbs

Product Details

Bottoming metric hand tap made from alloy steel. Size 4 mm, pitch 0.75, and length 2-1/8 inches.

Technical Specs

  • Item Tap
  • Overall Length 2-1/8"
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Grouping Tap
  • Tap Thread Size M4-0.70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list