Skip Content
TAP BOTTOMING METRIC 4MMX.70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING METRIC 4MMX.70

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP4MMB7
  • Mfr. Model # TAP4MMB7
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.015 lbs

Product Details

Bottoming metric hand tap made from alloy steel. Size 4 mm, pitch 0.7, and length 2-1/8 inches.

Technical Specs

  • Item Tap
  • Size M4 x 0.7
  • Overall Length 2-1/8"
  • Pitch
  • Tap Style Bottoming
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Size M4-0.70
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list