Skip Content
TAP BOTTOMING METRIC 3.5MMx.60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP BOTTOMING METRIC 3.5MMx.60

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP3.5MMB6
  • Mfr. Model # TAP3.5MMB6
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric bottoming tap 3.5 mm. x .60.

Technical Specs

  • Item Tap
  • Size 3.5 mm x 0.6
  • Tap Style Bottoming
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list