Skip Content
TAP BOTTOMING METRIC 20MMX2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING METRIC 20MMX2.5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP20MMB25
  • Mfr. Model # TAP20MMB25
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.3 lbs

Product Details

Bottoming metric hand tap made from alloy steel. Size 20 mm, pitch 2.5, and length 4-15/32 inches.

Technical Specs

  • Item Hand Tap
  • Overall Length 4-15/32"
  • Size 2mm
  • Pitch 2.5
  • Tap Style Bottoming
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Grouping Tap
  • Tap Thread Size M20-2.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list