Skip Content
TAP BOTTOMING METRIC 17MMX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAP BOTTOMING METRIC 17MMX1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP17MMB1
  • Mfr. Model # TAP17MMB1
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Metric bottoming tap 17 mm x 1.

Technical Specs

  • Item Tap
  • Size 17 mm x 1
  • Tap Style Bottoming
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List