TAP BOTTOMING METRIC 10MMX1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP BOTTOMING METRIC 10MMX1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP10MMB1
  • Mfr. Model # TAP10MMB1
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.045 lbs

Product Details

Bottoming metric hand tap made from alloy steel. Size 10 mm, pitch 1.0, and length 2-15/16 inches.

Technical Specs

  • Item Hand Taps
  • Overall Length 2-15/16"
  • Tap Chamfer Bottoming
  • Tap Dimension Type Metric
  • Tap Thread Size M10-1.00
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list