Skip Content
TAP BOTTOMING MACHINE SCREW 6-32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING MACHINE SCREW 6-32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP632B
  • Mfr. Model # TAP632B
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 521
  • Shipping Weight 0.5 lbs

Product Details

Bottoming machine screw hand tap made from alloy steel. Size 6, 32 threads per inch and length 2 inches.

Technical Specs

  • Item Hand Tap
  • Tap Style Bottoming
  • Overall Length 2"
  • Tap Chamfer Bottoming
  • Tap Thread Size #6-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list