Skip Content
TAP BOTTOMING 5/8INNF-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 5/8INNF-18

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP58NFB
  • Mfr. Model # TAP58NFB
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.19 lbs

Product Details

SAE bottoming hand tap made of alloy steel. Size 5/8 inch, 18 threads per inch, and length 3-13/16 inches.

Technical Specs

  • Item Hand Tap
  • Size 5/8"
  • Overall Length 3-13/16"
  • Tap Style Bottoming
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Thread Size 5/8"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list