TAP HAND,HSS,TIN,7/16-14 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP HAND,HSS,TIN,7/16-14 UNC

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003TN55228
  • Mfr. Model # 1003TN55228
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose TiN coated bottoming tap. Size 7/16-14, H3, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish TiN
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 3-5/32"
  • Thread Length 1-7/16"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.323"
  • Tap Grouping Tap
  • Tap Thread Size 7/16"-14

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list