Skip Content
TAP BOTTOMING 1003TN TN 5/8-11 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003TN TN 5/8-11 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003TN55240
  • Mfr. Model # 1003TN55240
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

General purpose TiN coated bottoming tap. Size 5/8-11, H3, 4 flutes.

Technical Specs

  • Size 5/8"
  • Tap Size 5/8
  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Item Hand Tap
  • Overall Length 3-13/16"
  • Pitch 11
  • Thread Length 1-13/16"
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Shank Dia. 0.48"
  • Thread Direction Right Hand
  • Tap Thread Size 5/8"-11
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List