Skip Content
TAP BOTTOMING 1003TN TN 3/8-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003TN TN 3/8-24 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003TN55226
  • Mfr. Model # 1003TN55226
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose TiN coated bottoming tap. Size 3/8-24, H3, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish TiN
  • Tap Chamfer Bottoming
  • Overall Length 2-15/16"
  • Item Hand Tap
  • Thread Length 1-1/4"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 0.381"
  • Tap Thread Size 3/8"-24
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list