Skip Content
TAP BOTTOMING 1003TN TN 12-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003TN TN 12-24 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003TN55212
  • Mfr. Model # 1003TN55212
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose TiN coated bottoming hand tap. Size 12-24, H3, 4 Flutes

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Finish TiN
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Standards USCTI Table 302A
  • Thread Length 15/16"
  • Overall Length 2-3/8"
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • Shank Dia. 0.22"
  • Tap Grouping Tap
  • Tap Thread Size #12-24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list