Skip Content
TAP BOTTOMING 1003 BF M8X1 D5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAP BOTTOMING 1003 BF M8X1 D5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54538
  • Mfr. Model # 1003-54538
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming tap. Size M8x1, 4 flutes.

Technical Specs

  • Size M8
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 2.72"
  • Pitch 1mm
  • Tap Style Straight Flute Hand Tap
  • Thread Length 0.697"
  • Standards USCTI Table 302A
  • Shank Dia. 0.318"
  • Thread Direction Right Hand
  • Tap Thread Size M8-1.25
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List