Skip Content
TAP BOTTOMING 1003 BF M3.5X0.6 D4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF M3.5X0.6 D4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54205
  • Mfr. Model # 1003-54205
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming tap. Size M3.5x0.6, 3 flutes.

Technical Specs

  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Overall Length 50.8mm
  • Shank Dia. 3.58mm
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Tap Thread Size M3.5-0.60
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list