Skip Content
TAP BOTTOMING 1003 BF M24X3 D8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF M24X3 D8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54909
  • Mfr. Model # 1003-54909
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

General purpose bottoming tap. Size M24x3, 4 flutes.

Technical Specs

  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 4-29/32"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Thread Length 2-7/32"
  • Shank Dia. 19.3mm
  • Standards USCTI Table 302A
  • Tap Grouping Tap
  • Tap Thread Size M24-3.00

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list