Skip Content
TAP BOTTOMING 1003 BF M20X1.5 D6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF M20X1.5 D6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54858
  • Mfr. Model # 1003-54858
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.413 lbs

Product Details

General purpose bottoming tap. Size M20x1.5, 4 flutes.

Technical Specs

  • Size M20
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Pitch 1.5mm
  • Overall Length 4-15/32"
  • Tap Style Straight Flute Hand Tap
  • Thread Direction Right Hand
  • Thread Length 2"
  • Standards USCTI Table 302A
  • Shank Dia. 16.56mm
  • Tap Thread Size M20-1.50
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list