Skip Content
TAP BOTTOMING 1003 BF M16X2 D7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF M16X2 D7

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54803
  • Mfr. Model # 1003-54803
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

General purpose bottoming tap. Size M16x2, 4 flutes.

Technical Specs

  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 3-13/16"
  • Tap Style Straight Flute (Hand)
  • Thread Length 1-13/16"
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 12.19mm
  • Tap Grouping Tap
  • Tap Thread Size M16-2.00

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list