Skip Content
TAP BOTTOMING 1003 BF 8-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 8-32 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54274
  • Mfr. Model # 1003-54274
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Tap Chamfer Bottoming
  • Number of Flutes 2
  • Number of Pieces 1
  • Item Tap
  • Tap Style Straight Flute (Hand)
  • Overall Length 2-1/8"
  • Thread Length 3/4"
  • Pitch Diameter Limit H3
  • Standards USCTI 302
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number 1003
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Finish Bright
  • Tap Thread Size #8-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list