Skip Content
TAP BOTTOMING 1003 BF 8-32 H2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 8-32 H2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54265
  • Mfr. Model # 1003-54265
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tap Chamfer Bottoming
  • Tap Style Straight Flute (Hand)
  • Item Tap
  • Number of Flutes 2
  • Overall Length 2-1/8"
  • Number of Pieces 1
  • Thread Length 3/4"
  • Standards USCTI 302
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number 1003
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Material High Speed Steel
  • Tap Thread Size #8-32
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list