Skip Content
TAP BOTTOMING 1003 BF 5/16-24 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 5/16-24 H4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54525
  • Mfr. Model # 1003-54525
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tap Chamfer Bottoming
  • Number of Pieces 1
  • Item Tap
  • Number of Flutes 4
  • Thread Length 1-1/8"
  • Overall Length 2-23/32"
  • Tap Style Straight Flute (Hand)
  • Thread Direction Right Hand
  • Standards USCTI 302
  • Pitch Diameter Limit H4
  • List Number 1003
  • Shank Dia. 0.318"
  • Tap Dimension Type Inch
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
  • Tap Thread Size 5/16"-24
  • Tap Grouping Tap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List