Skip Content
TAP BOTTOMING 1003 BF 5/16-18 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 5/16-18 H5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54513
  • Mfr. Model # 1003-54513
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Tap Chamfer Bottoming
  • Overall Length 2-23/32"
  • Item Tap
  • Number of Flutes 4
  • Tap Style Straight Flute (Hand)
  • Thread Length 1-1/8"
  • Number of Pieces 1
  • Standards USCTI 302
  • Pitch Diameter Limit H5
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Shank Dia. 0.318"
  • Tap Material High Speed Steel
  • List Number 1003
  • Tap Thread Type UNC
  • Tap Finish Bright
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list