Skip Content
TAP BOTTOMING 1003 BF 10-32 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 10-32 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54355
  • Mfr. Model # 1003-54355
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming hand tap. Size 10-32, H3, 3 Flutes

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 2.38"
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Thread Length 0.5"
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • Tap Grouping Tap
  • Tap Thread Size #10-32

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list