Skip Content
TAP BOTTOMING 1003 BF 10-24 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 10-24 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54326
  • Mfr. Model # 1003-54326
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tap Chamfer Bottoming
  • Item Tap
  • Number of Flutes 2
  • Number of Pieces 1
  • Overall Length 2-3/8"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI 302
  • Thread Length 7/8"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • List Number 1003
  • Shank Dia. 0.194"
  • Tap Dimension Type Inch
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Size #10-24
  • Tap Thread Type UNC
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list