Skip Content
TAP BOTTOMING 1003 BF 1/2-13 H5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 1/2-13 H5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54733
  • Mfr. Model # 1003-54733
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Tap Chamfer Bottoming
  • Item Tap
  • Number of Flutes 4
  • Number of Pieces 1
  • Overall Length 3-3/8"
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H5
  • Thread Length 1-21/32"
  • Standards USCTI 302
  • Thread Direction Right Hand
  • List Number 1003
  • Tap Dimension Type Inch
  • Shank Dia. 0.367"
  • Tap Finish Bright
  • Tap Thread Type UNC
  • Tap Grouping Tap
  • Tap Material High Speed Steel
  • Tap Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list