Skip Content
TAP BOTTOMING 1003 BF 1-1/8-7 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 1-1/8-7 H4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-54967
  • Mfr. Model # 1003-54967
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.878 lbs

Product Details

General purpose bottoming tap. Size 1-1/8-7, H4, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Item Hand Tap
  • Overall Length 5-7/16"
  • Tap Style Straight Flute (Hand)
  • Thread Length 2-9/16"
  • Standards USCTI Table 302A
  • Shank Dia. 0.896"
  • Thread Direction Right Hand
  • Tap Grouping Tap
  • Tap Thread Size 1-1/8"-7

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list