Skip Content
TAP BOTTOMING 1003 BF 1-1/2-6 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1003 BF 1-1/2-6 H4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-55059
  • Mfr. Model # 1003-55059
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose bottoming tap. Size 1-1/2-6, H4, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Bottoming
  • Overall Length 6-3/8"
  • Pitch 6
  • Size 1-1/2"
  • Item Hand Tap
  • Thread Length 3"
  • Tap Style Straight Flute Hand Tap
  • Standards USCTI Table 302A
  • Thread Direction Right Hand
  • Shank Dia. 1.233"
  • Tap Grouping Tap
  • Tap Thread Size 1-3/8"-6
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List