Skip Content
TAP BOTTOMING 1/2INNC-13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BOTTOMING 1/2INNC-13

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTAP12NCB
  • Mfr. Model # TAP12NCB
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 519
  • Shipping Weight 0.085 lbs

Product Details

SAE bottoming hand tap made of alloy steel. Size 1/2 inch, 13 threads per inch, and length 3-3/8 inches.

Technical Specs

  • Overall Length 3-3/8"
  • Item Hand Tap
  • Size 1/2"
  • Tap Style Bottoming
  • Tap Chamfer Bottoming
  • Tap Thread Size 1/2"-13
  • Tap Grouping Tap

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List