Skip Content
TAP BLUE WIZARD 5-40 NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP BLUE WIZARD 5-40 NC

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBCT72005
  • Mfr. Model # CT72005
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 531
  • Shipping Weight 0.01 lbs

Product Details

Blue Wizard Machine Tap: Spiral point taps for through hole applications.

Technical Specs

  • Item Machine Tap
  • Overall Length 1-15/16"
  • Tap Style Spiral Point
  • Shank Dia. 0.141"
  • Tap Grouping Tap
  • Tap Thread Size #5-40

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list