TAP AND DRILL BIT SET,ELECTRICIAN,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TAP AND DRILL BIT SET,ELECTRICIAN,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PXJ0
  • Mfr. Model # 5PXJ0
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Finish Black Oxide Drills, Bright Taps
  • Item Tap and Drill Sets
  • Includes Metal Index Case
  • Number of Pieces 13
  • Drill Sizes 7, 21, 25, 29, 36 and 43
  • Tap Sizes 4-40, 6-32, 8-32, 10-24, 10-32 and 1/4-20
  • Size Range #4 - 1/4"
  • Thread Type NC, NF
  • Tap Dimension Type Inch, Machine
  • Tap Chamfer Taper
  • Drill Bit Point Angle 118 Degrees
  • Tap Material Carbon Steel
  • Drill Bit Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list