TAP AND DIE SET 110 PCE TITANIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP AND DIE SET 110 PCE TITANIUM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWOK3110T
  • Mfr. Model # OK3110T
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.16 lbs

Product Details

Tin coated tap and die set with 110 pieces. Includes one each taper, plug and bottoming taps. Includes one each of either 1 or 1-1/2 inch diameter dies. Includes a 9 and 15 inch tap wrench, 1 and 1-1/2 inch die stock and 1/16 to 3/16 inch capacity tap handle.

Technical Specs

  • Includes Tap Wrenches, Die Stocks, Tap Handle
  • Item Tap and Die Set
  • Number of Pieces 110
  • Thread Type Metric, NC, NF, NS, NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list