Skip Content
TAP 9/16-12 UNC DIN HSSE 3FL 2B BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 9/16-12 UNC DIN HSSE 3FL 2B BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC96124
  • Mfr. Model # C96124
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 101.3 lbs

Technical Specs

  • Item Universal Tap
  • Number of Flutes 3
  • Overall Length 4.3307"
  • Tap Style Spiral Point
  • Thread Length 1.045
  • Thread Direction Right Hand
  • Shank Dia. 0.429"
  • List Number PRO-961SP
  • Tap Finish Oxide
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards DIN/ASME
  • Tap Thread Size 9/16"-12
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List