TAP 9/16-12 H3 3F SEMI-BOTT VT-SFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 9/16-12 H3 3F SEMI-BOTT VT-SFT

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5364673
  • Mfr. Model # 5364673
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 529
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 3.59"
  • Thread Length 1"
  • Shank Dia. 0.429"
  • List Number VTSFT5089
  • Tap Material High Speed Steel
  • Tap Finish TiCN
  • Tap Chamfer Bottoming
  • Tap Style Spiral Flute
  • Standards ANSI
  • Tap Thread Size 9/16"-12
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list