Skip Content
TAP 8-32 UNC DIN HSSE 3FL 2B BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 8-32 UNC DIN HSSE 3FL 2B BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC98108
  • Mfr. Model # C98108
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 530
  • Shipping Weight 7.241 lbs

Technical Specs

  • Item Universal Tap
  • Number of Flutes 3
  • Overall Length 2.4803"
  • Tap Style Spiral Point
  • Thread Length 7/16"
  • Thread Direction Right Hand
  • Shank Dia. 0.168"
  • List Number PRO-981SF
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards DIN/ASME
  • Tap Thread Size #8-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Modified Bottoming
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list