!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPIRAL POINT TAP, ⅞"-9 THREAD, 2 5/16 IN THREAD L, 5½ IN L, PLUG, HIGH SPEED STEEL

SPIRAL POINT TAP, ⅞"-9 THREAD, 2 5/16 IN THREAD L, 5½ IN L, PLUG, HIGH SPEED STEEL

CLEVELAND

SPIRAL POINT TAP, ⅞"-9 THREAD, 2 5/16 IN THREAD L, 5½ IN L, PLUG, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, ⅞"-9 THREAD, 2 5/16 IN THREAD L, 5½ IN L, PLUG, HIGH SPEED STEEL

SPIRAL POINT TAP, ⅞"-9 THREAD, 2 5/16 IN THREAD L, 5½ IN L, PLUG, HIGH SPEED STEEL

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNFC86230
  • Mfr. Model # C86230
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 320.4 lbs

Technical Specs

  • Item Tap
  • Thread Standard UNC
  • Tap Finish Steam Oxide
  • Overall Length 5.5118 in
  • Thread Limit 2B
  • Thread Direction Right Hand
  • Primary Material Application Stainless Steel, Steel
  • 65% Thread Drill Size 25/32 in
  • Measurement System Fractional Inch
  • Series PER-862SP
  • Shank Length 3.1500 in
  • Spiral Direction Neutral
  • Standards ASME, DIN
  • Tap Grouping Tap
  • Thread Limit / Class of Fit 2B / 2B
  • Tap Style Spiral Point
  • Thread Size 7/8"-9
  • Tap Material Cobalt
  • Thread Length 1 19/64 in
  • 75% Thread Drill Size 19.50 mm
  • Class of Fit 2B
  • Number of Flutes 4
  • 55% Thread Drill Size 51/64 in
  • Extended Neck Yes
  • Primary Material Application ISO Code M, P
  • Shank Dia. 0.697 in
  • Shank Type - Machining Straight
  • Square Size 0.5230 in
  • Tap Chamfer Plug
  • Threads per Inch 9 TPI
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list