Skip Content
TAP 7/8-9 HTH4 4FL PLG HAND -TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 7/8-9 HTH4 4FL PLG HAND -TIN

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF307711
  • Mfr. Model # 307711
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 527
  • Shipping Weight 3129.0 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 4-11/16"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 2-7/32"
  • List Number HTGP-TN
  • Shank Dia. 0.697"
  • Thread Direction Right Hand
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish TiN
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Standards USCTI 302A
  • Tap Thread Size 7/8"-9
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list