Skip Content
TAP 7/8 9 H4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 7/8 9 H4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-54884
  • Mfr. Model # 1001-54884
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.413 lbs

Product Details

General purpose taper tap. Size 7/8-9, H4, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H4
  • Tap Chamfer Taper
  • Item Hand Tap
  • Overall Length 4.6875"
  • Tap Style Straight Flute (Hand)
  • Standards USCTI Table 302A
  • Thread Length 2.2188
  • Shank Dia. 0.697"
  • Thread Direction Right Hand
  • Tap Thread Size 7/8"-9
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list