!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAP 7/8 - 9 H4 3F PLUG VT-SPO

TAP 7/8 - 9 H4 3F PLUG VT-SPO

WIDIA PRODUCTS GROUP

TAP 7/8 - 9 H4 3F PLUG VT-SPO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP 7/8 - 9 H4 3F PLUG VT-SPO

TAP 7/8 - 9 H4 3F PLUG VT-SPO

WIDIA PRODUCTS GROUP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WID5367071
  • Mfr. Model # 5367071
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Item Tap
  • Thread Standard UNC
  • Tap Finish Bright (Uncoated)
  • Overall Length 4.69"
  • Thread Limit H4
  • Number of Flutes 3
  • 55% Thread Drill Size 51/64 in
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining WU40EG
  • Primary Material Application ISO Code K, M, N, P
  • Shank Dia. 0.697"
  • Shank Type - Machining Straight
  • Square Size 0.5200 in
  • Tap Chamfer Plug
  • Threads per Inch 9
  • Tap Style Spiral Point
  • Thread Size 7/8"-9
  • Tap Material High Speed Steel
  • Thread Length 1-11/32"
  • 75% Thread Drill Size 19.50 mm
  • Thread Direction Right Hand
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
  • 65% Thread Drill Size 25/32 in
  • Extended Neck Yes
  • Measurement System Fractional Inch
  • Series VT-SPO
  • Shank Length 2 3/8 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list