Skip Content
TAP 7/8-14 UNF DIN HSSE 3FL 2B BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 7/8-14 UNF DIN HSSE 3FL 2B BO

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC86231
  • Mfr. Model # C86231
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 320.4 lbs

Technical Specs

  • Item Tap
  • Number of Flutes 3
  • Overall Length 5.5118"
  • Thread Length 1.29
  • Thread Direction Right Hand
  • Shank Dia. 0.697"
  • List Number PER-8621SP
  • Tap Style Spiral Point
  • Tap Material High Speed Steel
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards DIN/ASME
  • Tap Thread Size 7/8"-14
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Chamfer Plug
  • Pitch Diameter Limit Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list