Skip Content
TAP 7/16-20NF HTH3 4FL HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 7/16-20NF HTH3 4FL HAND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF306113
  • Mfr. Model # 306113
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 526
  • Shipping Weight 5.196 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 3-5/32"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 1-7/16"
  • Thread Direction Right Hand
  • List Number HTGP
  • Shank Dia. 0.323"
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Tap Chamfer Taper
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size 7/16"-20
  • Number of Pieces 1
  • Pitch Diameter Limit H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list