Discontinued with Replacement
TAP 7/16 20NF H3 4FL LH PLG HND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAP 7/16 20NF H3 4FL LH PLG HND

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF330094
  • Mfr. Model # 330094
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.63 lbs
Suggested Replacement Product
TAP HAND,HSS,TICN,7/16-20 UNF

Your Price: NA

Technical Specs

  • Number of Flutes 4
  • Thread Direction Right Hand
  • List Number HTGPL
  • Tap Chamfer Plug
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Item Hand Tap
  • Tap Grouping Tap
  • Tap Thread Size 7/16"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list