Skip Content
TAP 7/16-20 GH5 4F BOTT TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 7/16-20 GH5 4F BOTT TN

GREENFIELD THREADING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF306165
  • Mfr. Model # 306165
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.833 lbs

Technical Specs

  • Item Hand Tap
  • Number of Flutes 4
  • Overall Length 3-5/32"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 1-7/16"
  • Thread Direction Right Hand
  • List Number HTGP-TN
  • Shank Dia. 0.323"
  • Tap Chamfer Bottoming
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Thread Type UNF
  • Standards USCTI 302A
  • Tap Grouping Tap
  • Tap Thread Size 7/16"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list