Skip Content
TAP 7/16 14 H3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAP 7/16 14 H3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1002-54653
  • Mfr. Model # 1002-54653
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose plug tap. Size 7/16-14, H3, 4 flutes.

Technical Specs

  • Pitch Diameter Limit H3
  • Tap Chamfer Plug
  • Item Hand Tap
  • Size 7/16" - 14"
  • Pitch 14
  • Overall Length 3.16"
  • Tap Style Straight Flute Hand Tap
  • Thread Length 0.88"
  • Thread Direction Right Hand
  • Shank Dia. 0.323"
  • Standards USCTI Table 302A
  • Tap Thread Size 7/16"-14
  • Tap Grouping Tap
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List