TAP 6-32H3 2F SEMI-BOTT VT-SFT TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAP 6-32H3 2F SEMI-BOTT VT-SFT TIN

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID5356759
  • Mfr. Model # 5356759
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Tap
  • Overall Length 2"
  • Number of Flutes 2
  • Thread Length 0.391"
  • Shank Dia. 0.141"
  • List Number VTSFT5011
  • Tap Finish TiN
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Standards ANSI
  • Tap Thread Size #6-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Thread Direction Right Hand
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type Metric Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list